This item is Discontinued.

Epson (59) UltraChrome K3 Ink, 450 Page-Yield, Light Magenta T059620

This item is Discontinued.

Epson

(59) UltraChrome K3 Ink, 450 Page-Yield, Light Magenta (Discontinued)

Mfr # T059620
Zoro # G105695009
UPC # 10343853928
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T059620
Zoro #
G105695009
UPC #
10343853928
Country of Origin
Japan
Market Indicator Cartridge No.
59
Item
Print and Imaging Supplies
Max. Page Yield
450
Color
Light Magenta
For Use With
Epson® Stylus® Photo R2400
Remanufactured Cartridge Number
No
Compatible OEM Model Number
OEM
Ink Base
Pigment-Based
Supply Type
Ink
Print Supply Technology
UltraChrome® K3
Device Types
Inkjet Printer

Description

With its expanded color gamut, this cartridge can reproduce three-dimensional life-like qualities with a stunning photographic feel. Convenient individual inks allow you to replace only those needed. Pigment-based for superior resistance to water, fading and smudging. Each cartridge offers a fine quality that everyone should experience. This breakthrough ink technology also makes it the perfect choice for professional neutral and toned black and white prints with higher density levels and virtually no metamerism.


  • • Expanded color gamut.
  • • Individual inks.
  • • Pigment-based for resistance to water, fading and smudging.
  • • Each cartridge offers a fine quality.

Ratings & reviews