This item is Discontinued.

This item is Discontinued.
(59) UltraChrome K3 Ink, 640 Page-Yield, Photo Black (Discontinued)
Specifications
Details
- MFR #
- T059120
- Zoro #
- G405694870
- UPC #
- 10343853874
- Country of Origin
- Japan
- Market Indicator Cartridge No.
- 59
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 640
- Color
- Photo Black
- For Use With
- Epson® Stylus® Photo R2400
- Remanufactured Cartridge Number
- No
- Compatible OEM Model Number
- OEM
- Ink Base
- Pigment-Based
- Device Types
- Inkjet Printer
- Print Supply Technology
- UltraChrome® K3
- Supply Type
- Ink
Description
With its expanded color gamut, this cartridge can reproduce three-dimensional life-like qualities with a stunning photographic feel. Convenient individual inks allow you to replace only those needed. Pigment-based for superior resistance to water, fading and smudging. Each cartridge offers a fine quality that everyone should experience. This breakthrough ink technology also makes it the perfect choice for professional neutral and toned black and white prints with higher density levels and virtually no metamerism.
- • Expanded color gamut.
- • Individual inks.
- • Pigment-based for resistance to water, fading and smudging.
- • Each cartridge offers a fine quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.