This item is Discontinued.

Epson (96) Ink, 430 Page-Yield, Yellow T096420

This item is Discontinued.

Epson

(96) Ink, 430 Page-Yield, Yellow (Discontinued)

Mfr # T096420
Zoro # G905695469
UPC # 10343868694
Country of Origin Indonesia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T096420
Zoro #
G905695469
UPC #
10343868694
Country of Origin
Indonesia
Market Indicator Cartridge No.
96
Item
Print and Imaging Supplies
Max. Page Yield
430
Color
Yellow
For Use With
Epson® Stylus® Photo R2880
Compatible OEM Model Number
OEM
Remanufactured Cartridge Number
No
Supply Type
Ink
Device Types
Inkjet Printer

Description

Innovative, ultra-vivid colors produce gallery exhibition quality prints. Fade-resistant ink ensures superior print life. Cartridge provides reliable, clog-free ink delivery and even ink distribution. Delivers smooth color transitions with improved highlight and shadow details. Quick-drying ink generates smear-free documents and prints.

Ratings & reviews