This item is Discontinued.

This item is Discontinued.
Cold Press Bright Fine Art Paper, 21 mil, 13 x 19, Textured Matte White, PK25 (Discontinued)
Mfr #
S042310
Zoro #
G403666121
UPC # 10343871069
Country of Origin Italy
Category Copy & Printer Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S042310
- Zoro #
- G403666121
- UPC #
- 10343871069
- Country of Origin
- Italy
Dimensions
- Sheet Size
- 13 x 19
- Paper/Media Thickness (mil)
- 21 mil
- Sheet/Roll Size
- 13 x 19
Details
- Item
- Paper
- Color
- Bright White
- Finish
- Textured Matte
- Total Number of Sheets
- 25
- Paper Finish
- Textured Matte
- Machine Compatibility
- Inkjet Printers; Laser Printers
- Paper/Media Color(s)
- Bright White
Description
100% cotton rag media with a bright textured finish. Extremely high color gamut and black density. 96 ISO Brightness. 98% opacity. Acid-free and pH buffered.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.