This item is Discontinued.

This item is Discontinued.
Cold Press Fine Art Paper, 19 mil, 8.5 x 11, Textured Matte Natural, PK25 (Discontinued)
Mfr #
S042297
Zoro #
G903666096
UPC # 10343870956
Country of Origin Italy
Category Copy & Printer Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S042297
- Zoro #
- G903666096
- UPC #
- 10343870956
- Country of Origin
- Italy
Dimensions
- Sheet Size
- 8.5 x 11
- Paper/Media Thickness (mil)
- 19 mil
- Sheet/Roll Size
- 8.5 x 11
Details
- Item
- Paper
- Color
- Natural
- Finish
- Textured Matte
- Total Number of Sheets
- 25
- Paper Finish
- Textured Matte
- Paper/Media Color(s)
- Natural
- Machine Compatibility
- Inkjet Printers; Laser Printers
Description
100% cotton rag media with a natural textured finish. Extremely high color gamut and black density. 90 ISO Brightness. 98% opacity. Acid-free and pH buffered.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.