This item is Discontinued.

This item is Discontinued.
Cold Press Natural Fine Art Paper, 19 mil, 17" x 50 ft, Textured Matte Natural (Discontinued)
Mfr #
S042303
Zoro #
G303666191
UPC # 10343871007
Country of Origin United States
Category Copy & Printer Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S042303
- Zoro #
- G303666191
- UPC #
- 10343871007
- Country of Origin
- United States
Dimensions
- Sheet Size
- 17" x 50 ft
- Width
- 7"
- Paper/Media Thickness (mil)
- 19 mil
- Sheet/Roll Size
- 17" x 50 ft
Details
- Item
- Paper
- Color
- Natural
- Finish
- Textured Matte
- Rolls Per Unit
- 1
- Paper/Media Color(s)
- Natural
- Machine Compatibility
- Wide-Format Inkjet Printers; Wide-Format Laser Printers
- Paper Finish
- Textured Matte
Description
100% cotton rag media with a natural textured finish. Extremely high color gamut and black density. 90 ISO Brightness. 98% opacity. Acid-free and pH buffered.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.