This item is Discontinued.

This item is Discontinued.
Enhanced Adhesive Synthetic Paper, 44 in. x 100 ft, White (Discontinued)
Mfr #
S041619
Zoro #
G205731669
UPC # 010343840539
Country of Origin Japan
Category Copy & Printer Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S041619
- Zoro #
- G205731669
- UPC #
- 010343840539
- Country of Origin
- Japan
Dimensions
- Sheet Size
- 44" x 100 ft
- Size
- 44" x 100 ft
- Sheet/Roll Size
- 44" x 100 ft
Details
- Item
- Paper
- Color
- White
- Paper Weight
- 11.22 lbs
- Number of Reams per Case
- 1
- Paper/Media Color(s)
- White
- Rolls Per Unit
- 1
- Machine Compatibility
- Wide-Format Inkjet Printers
- Paper Grade (gsm)
- 135 gsm
Description
Easy-to-handle synthetic paper features re-positionable adhesive backing to simplify mounting. Water-resistant surface preserves your work. Block-out backing eliminates show-through. 720 dpi printing offers excellent detail. Paper dries instantly for easy handling of all inks. Non-glare surface for easy viewing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.