This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S041725
- Zoro #
- G5856810
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 17" x 100 ft
- Paper/Media Thickness (mil)
- 10 mil
- Paper Roll Core Size
- 3"
- Sheet/Roll Size
- 17" x 100 ft
Details
- Item
- Enhanced Photo Paper,192 g,Matte,17"X100
- Color
- Bright White
- Weight
- 7.635 lbs
- Finish
- Matte
- Paper Grade (gsm)
- 192 gsm
- Paper Finish
- Matte
- Rolls Per Unit
- 1
- Paper/Media Color(s)
- Bright White
- Machine Compatibility
- Wide-Format Inkjet Printers
Description
Enhanced Photo Paper,192 g,Matte,17"x100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.