This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S041596
- Zoro #
- G5871194
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Size
- 36" x 100 ft
- Sheet/Roll Size
- 36" x 100 ft
- Paper/Media Thickness (mil)
- 10 mil
Details
- Item
- Enhanced Photo Paper,Enhanced Matte,36"X
- Color
- White
- Use With
- Inkjet Printers
- Finish
- Enhanced Matte
- Weight
- 14.5 lbs
- Paper Finish
- Enhanced Matte
- Machine Compatibility
- Wide-Format Inkjet Printers
- Rolls Per Unit
- 1
- Paper Grade (gsm)
- 192 gsm
- Paper/Media Color(s)
- White
Description
Enhanced Photo Paper,Enhanced Matte,36"x
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.