This item is Discontinued.

Epson Epson 12K Lm Wuxga;No Lens;White V11H910920

This item is Discontinued.

Epson

Epson 12K Lm Wuxga;No Lens;White (Discontinued)

Mfr # V11H910920
Zoro # G4619359
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V11H910920
Zoro #
G4619359
UPC #
-
Country of Origin
Unknown

Dimensions

Height
19.4"
Width
23.1"
Depth
8.3"

Details

Optical Zoom
1.6x
Contrast Ratio
2,500,000:1
Lamp Type
Laser
Product Type
DLP Projector

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews