This item is Discontinued.

Epson Epson America T088120 Ink Black For Cx7000 Ink Cartridge T088120

This item is Discontinued.

Epson

Epson America T088120 Ink Black For Cx7000 Ink Cartridge (Discontinued)

Mfr # T088120
Zoro # G504165721
UPC # 807027513250
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T088120
Zoro #
G504165721
UPC #
807027513250
Country of Origin
China

Description

DURABrite Ultra Inks offer superior image quality with smudge-resistance water-resistance and fade-resistance for durable prints. Ideal for double-sided printing because DURABrite Ultra inks do not bleed through. Ink is quick-drying for worry-free handling of photos. Patented SmartValve Cartridge technology with MicroPiezo Ink Level Sensors delivers reliable printing.
  • DURABrite Ultra Inks offer superior image quality with smudge water and fade resistance for durable prints.
  • Ideal for Double-Sided printing DURABrite Ultra inks do not bleed through.
  • Quick-drying for worry-free handling of photos.
  • Incredible print quality for everyday text documents plain paper and photo printing on glossy papers.
  • Patented SmartValve Cartridge technology with MicroPiezo Ink Level Sensors for reliable printing.
  • Product Type: Ink Cartridge.
  • Compatibility: Epson CX7000 Printer.
  • Recycled: No.
  • Print Technology: Inkjet.
  • Print Color: Black.
  • Ratings & reviews