This item is Discontinued.

This item is Discontinued.
Epson Cyan Ultrachrome HDR Ink Cartridge, 350 ml (Discontinued)
Mfr #
T596200
Zoro #
G6685507
UPC # 10343868403
Country of Origin China
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T596200
- Zoro #
- G6685507
- UPC #
- 10343868403
- Country of Origin
- China
- Color
- Cyan
- Yield
- 350 ml
Description
Epson Stylus Pro 7890, 7900, 9890, 9900 Cyan Ultrachrome HDR Ink Cartridge (350 ml). Epson UltraChrome HDR represents our latest generation of pigment ink technology. Now utilizing ten colors, including an all-new White and Cleaning Cartridge. Epson UltraChrome HDR Ink produces the widest color gamut ever from an Epson Stylus Pro printer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.