This item is Discontinued.

This item is Discontinued.
Exhibition Canvas, 23 mil, 36" x 40 ft., Matte White (Discontinued)
Mfr #
S045258
Zoro #
G4078765
UPC # 10343882232
Country of Origin United States
Category Poster & Presentation Boards
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S045258
- Zoro #
- G4078765
- UPC #
- 10343882232
- Country of Origin
- United States
Dimensions
- Thickness
- 23 mil
- Size
- 36" x 40 ft
Details
- Color
- White
- Weight
- 12 lbs
- Finish
- Matte
Description
EpsonĀ® Exhibition Canvas, 23 mil, 36" x 40 ft, Matte White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.