This item is Discontinued.

This item is Discontinued.
Exhibition Canvas, 23 mil, 60" x 40 ft, Matte White (Discontinued)
Mfr #
S045260
Zoro #
G403666251
UPC # 010343882256
Country of Origin United States
Category Copy & Printer Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S045260
- Zoro #
- G403666251
- UPC #
- 010343882256
- Country of Origin
- United States
Dimensions
- Sheet Size
- 60" x 40 ft
- Width
- 62"
- Sheet/Roll Size
- 60" x 40 ft
- Paper/Media Thickness (mil)
- 23 mil
Details
- Item
- Paper
- Color
- White
- Brightness
- 86
- Finish
- Matte
- Rolls Per Unit
- 1
- Paper Finish
- Matte
- Paper/Media Color(s)
- White
- Machine Compatibility
- Wide-Format Inkjet Printers; Wide-Format Laser Printers
- Brightness Rating (International)
- 86
Description
Heavyweight cotton/poly fine art canvas features a bright white point, exceptionally high Dmax and wide color gamut. Enhanced with elastic polymers to provide high tensile strength and flexibility for gallery wrap stretching without cracking.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.