This item is Discontinued.

This item is Discontinued.
Exhibition Fiber Paper, 13 mil, 13 x 19, White, PK25 (Discontinued)
Mfr #
S045037
Zoro #
G103665950
UPC # 010343867512
Country of Origin Japan
Category Copy & Printer Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S045037
- Zoro #
- G103665950
- UPC #
- 010343867512
- Country of Origin
- Japan
Dimensions
- Sheet Size
- 13 x 19
- Sheet/Roll Size
- 13 x 19
- Paper/Media Thickness (mil)
- 13 mil
Details
- Item
- Paper
- Color
- White
- Paper Weight
- 22 lb
- Total Number of Sheets
- 25
- Features
- Acid & Lignin Free;ECF Bleached Chemically with minimal OBAs
- Machine Compatibility
- Inkjet Printers; Laser Printers
- Paper/Media Color(s)
- White
- Brightness Rating (US)
- 111
- Paper Grade (gsm)
- 325 gsm
Description
Perfect for professional color and black-and-white prints. Glossy finish helps produce a high-end result.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.