This item is Discontinued.

This item is Discontinued.
Exhibition Fiber Paper, 13 mil, 17 x 22, White, PK25 (Discontinued)
Mfr #
S045039
Zoro #
G903666003
UPC # 10343867536
Country of Origin Japan
Category Copy & Printer Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S045039
- Zoro #
- G903666003
- UPC #
- 10343867536
- Country of Origin
- Japan
Dimensions
- Sheet Size
- 17 x 22
- Paper/Media Thickness (mil)
- 13 mil
- Sheet/Roll Size
- 17 x 22
Details
- Item
- Paper
- Color
- White
- Paper Weight
- 33 lb
- Features
- Acid & Lignin Free;ECF Bleached Chemically with minimal OBAs
- Total Number of Sheets
- 25
- Paper Grade (gsm)
- 325 gsm
- Paper/Media Color(s)
- White
- Machine Compatibility
- Inkjet Printers; Laser Printers
- Brightness Rating (US)
- 111
Description
Perfect for professional color and black-and-white prints. Glossy finish helps produce a high-end result.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.