This item is Discontinued.

This item is Discontinued.
Hot Press Bright Fine Art Paper, 17 mil, 8.5x11, Smooth White, PK25 (Discontinued)
Mfr #
S042327
Zoro #
G7569800
UPC # 10343871229
Country of Origin Italy
Category Copy & Printer Paper
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S042327
- Zoro #
- G7569800
- UPC #
- 10343871229
- Country of Origin
- Italy
Dimensions
- Thickness
- 17 mil
- Size
- 8.5 x 11
- Sheet/Roll Size
- 8.5 x 11
- Paper/Media Thickness (mil)
- 17 mil
Details
- Item
- Paper
- Color
- Bright White
- Finish
- Smooth Matte
- Weight
- 1.65 lbs
- Machine Compatibility
- Inkjet Printers; Laser Printers
- Paper Finish
- Smooth Matte
- Paper/Media Color(s)
- Bright White
Description
EpsonĀ® Hot Press Bright Fine Art Paper, 17 mil, 8.5 x 11, Smooth Matte White, 25/Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.