This item is Discontinued.

This item is Discontinued.
Hot Press Natural Fine Art Paper Roll, 16 mil, 17" x 50 ft, Smooth Matte Natural (Discontinued)
Mfr #
S042323
Zoro #
G203666000
UPC # 10343871182
Country of Origin United States
Category Copy & Printer Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S042323
- Zoro #
- G203666000
- UPC #
- 10343871182
- Country of Origin
- United States
Dimensions
- Sheet Size
- 17" x 50 ft
- Paper/Media Thickness (mil)
- 16 mil
- Sheet/Roll Size
- 17" x 50 ft
Details
- Item
- Paper
- Color
- Natural
- Finish
- Smooth Matte
- Rolls Per Unit
- 1
- Paper/Media Color(s)
- Natural
- Paper Finish
- Smooth Matte
- Machine Compatibility
- Wide-Format Inkjet Printers; Wide-Format Laser Printers
Description
100% cotton rag media with a natural smooth finish. Extremely high color gamut and black density. 90 ISO Brightness. 98% opacity. Acid-free and pH buffered.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.