This item is Discontinued.

This item is Discontinued.
Paper for Stylus Pro 7000/9000, 17 x 22, Matte White, 25PK (Discontinued)
Mfr #
S041897
Zoro #
G605731641
UPC # 10343849372
Country of Origin United States
Category Copy & Printer Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S041897
- Zoro #
- G605731641
- UPC #
- 10343849372
- Country of Origin
- United States
Dimensions
- Sheet Size
- 17 x 22
- Size
- 17 x 22
- Sheet/Roll Size
- 17 x 22
Details
- Item
- Paper
- Color
- White
- Paper Weight
- 7.6 lbs
- Finish
- Matte
- Features
- Acid Free; Chlorine-Free; Lignin Free
- Total Number of Sheets
- 25
- Paper/Media Color(s)
- White
- Machine Compatibility
- Epson® Stylus® Pro 7000; Epson® Stylus® Pro 9000; Inkjet Printers
- Paper Finish
- Matte
Description
100% cotton hot press paper with a coating on both sides for extra versatility. Features an ultra smooth finish on two sides that is optimized for Epson Photographic Dye, Epson UltraChrome and Archival Inks. Acid-, lignin-, and chlorine-free, it is also pH buffered with calcium carbonate for a true archival sheet. Engineered to give you the highest resolution and color saturation possible.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.