This item is Discontinued.

Epson Photo Paper, 11 in L, 17 in W, White, PK100 S041070

This item is Discontinued.

Epson

Photo Paper, 11 in L, 17 in W, White, PK100 (Discontinued)

Mfr # S041070
Zoro # G5525642
UPC # 010343812055
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S041070
Zoro #
G5525642
UPC #
010343812055
Country of Origin
Japan

Dimensions

Sheet Size
11 in x 17 in
Paper Size Name
Tabloid
Sheet/Roll Size
11 x 17
Paper/Media Thickness (mil)
4.9 mil
Overall Width
17 in
Overall Length
11 in
Overall Thickness
4.9 mil
Wire Rope Length
11 in
Length
11 in

Details

Item
Photo Paper
Color
White
Brightness
90
Paper Weight
27 lb
Recycled Content
0 %
Finish
Matte
Total Number of Sheets
100
Number of Reams per Case
1
For Use With
Inkjet
3 Hole Punch
No
Product Type
Photo Paper
Paper/Media Color(s)
Bright White
Brightness Rating (International)
90
Machine Compatibility
Inkjet Printers
Paper Finish
Matte
Weight
3.306 lbs
For Printer Type
Inkjet
Compatible Product Type
Inkjet
Number of Sheets
100
Wire Color
White

Description

Photo Paper, Sheet Size 11 In. x 17 In., Color Bright White, Finish Matte, Brightness 90, Paper Weight 4.9 mil, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.