This item is Discontinued.

Epson Photo Paper, 13 in L, 19 in W, White, PK50 S041407

This item is Discontinued.

Epson

Photo Paper, 13 in L, 19 in W, White, PK50 (Discontinued)

Mfr # S041407
Zoro # G5712926
UPC # 010343832367
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S041407
Zoro #
G5712926
UPC #
010343832367
Country of Origin
Japan

Dimensions

Sheet Size
13 in x 19 in
Paper Size Name
B Plus/Super B
Overall Length
13 in
Overall Width
19 in
Sheet/Roll Size
13 x 19
Paper/Media Thickness (mil)
10 mil
Overall Thickness
10 mil
Wire Rope Length
13 in
Length
13 in

Details

Item
Photo Paper
Color
White
Brightness
97
Paper Weight
88 lb
Recycled Content
0 %
Finish
Matte
Number of Reams per Case
1
Total Number of Sheets
50
3 Hole Punch
No
For Use With
Inkjet
Product Type
Photo Paper
Paper Finish
Luster
Machine Compatibility
Inkjet Printers
Paper/Media Color(s)
White
Compatible Product Type
Inkjet Printer
For Printer Type
Inkjet
Number of Sheets
50
Wire Color
White

Description

Photo Paper,13 in L,19 in W,White,PK50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.