This item is Discontinued.

This item is Discontinued.
Photo-Quality Self Adhesive Paper, 8.38 x 11.75, Matte White, 10PK (Discontinued)
Mfr #
S041106
Zoro #
G405674728
UPC # 10343601840
Country of Origin Japan
Category Copy & Printer Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S041106
- Zoro #
- G405674728
- UPC #
- 10343601840
- Country of Origin
- Japan
Dimensions
- Sheet Size
- 8.38 x 11.75
- Size
- 8.38 x 11.75
- Sheet/Roll Size
- 8.38 x 11.75
Details
- Item
- Paper
- Color
- White
- Paper Weight
- 0.39 lbs
- Finish
- Matte
- Total Number of Sheets
- 10
- Features
- Photo-Quality;Self-Adhesive
- Paper Finish
- Matte
- Paper/Media Color(s)
- White
- Machine Compatibility
- Inkjet Printers
Description
Bright white, adhesive-backed paper with a matte finish. Produces photo-quality images and crisp black text. Cutting grid on back for easy custom trimming. Perfect for custom sized and shaped labels, gift tags and signs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.