Shop EPSON
See all product information
Create Account
Portable Printer, Single Color, 300 dpi
Mfr # LW-Z5010PX-R
Zoro # G900700106
product price:Â $869.99
/ea
Free Shipping & Returns
Key Features
Printer Series
LABELWORKS PX
Label Formats Supported
Roll-Fed
Maximum Print Speed
1.97 in/sec
Color Printing Capability
Single Color
Printhead Resolution
300 dpi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LW-Z5010PX-R
- Zoro #
- G900700106
- UPC #
- 815407022476
- Country of Origin
- China
Dimensions
- Battery Size
- Li-Ion Rechargeable
- Overall Width
- 7 5/8 in
- Overall Length
- 7 3/4 in
- Overall Height
- 6 in
- Maximum Label Width
- 2 in
- Wire Rope Length
- 7 3/4 in
Description
Portable Printer, Color Printing Capability Single Color
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.