This item is Discontinued.

Epson Powerlite 1776 W 3000 Lumen Wxga V11H476020

This item is Discontinued.

Epson

Powerlite 1776 W 3000 Lumen Wxga (Discontinued)

Mfr # V11H476020
Zoro # G2570807
UPC # 10343900202
Country of Origin Unknown
Category Projectors
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V11H476020
Zoro #
G2570807
UPC #
10343900202
Country of Origin
Unknown

Dimensions

Width
11.5"
Depth
8.3"
Height
1.7"

Details

Optical Zoom
1.2x
Color
White
Contrast Ratio
2,000:1
Lamp Type
UHE
Product Type
LCD Projector
Number of Speakers
1

Ratings & reviews