This item is Discontinued.

Epson PowerLite 1785W Wireless WXGA 3LCD Projector, 3200 Lm, 1280 x 800 V11H793020

This item is Discontinued.

Epson

PowerLite 1785W Wireless WXGA 3LCD Projector, 3200 Lm, 1280 x 800 (Discontinued)

Mfr # V11H793020
Zoro # G4593992
UPC # 10343930971
Country of Origin Philippines
Category Projectors
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V11H793020
Zoro #
G4593992
UPC #
10343930971
Country of Origin
Philippines

Dimensions

Width
11 1/2"
Depth
8 1/2"
Height
2 1/8"
Minimum Focal Length
13.52 mm
Maximum Diagonal Image Size
25 ft
Maximum Focal Length
16.22 mm

Details

Item
LCD Projector
Max. Resolution
1,600 x 1,050
Illumination
3,200 lm
HDMI Inputs
NTSC/NTSC4.43/PAL/M-PAL/N-PAL/PAL60/SECAM SDTV/HDTV
Audio Outputs
1W Monaural
Color
White/Black
Optical Zoom
1.2x
Normal Mode Lamp Life
4000 Hour
Native Resolution
1280 x 800
Graphic Mode
WXGA
Number of Lamps
1
Standard Mode Brightness
3200 lm
Video Signal Standard
HDTV
Lamp Type
UHE
Projection Method
Ceiling, Front, Rear
Contrast Ratio
10,000:1
USB
Yes
Economy Mode Lamp Life
7000 Hour
Wireless LAN
Yes
Package Contents
PowerLite 1785W Wireless WXGA 3LCD Projector, Power Cable, Computer Cable (VGA), USB Cable, Projector Remote Control with Batteries, Soft Carrying Case, User Manual CD, EasyMP Software CD, Quick Setup Sheet, Registration Card
Lamp Watts
214 W
Native Aspect Ratio
16:10

Description

EpsonĀ® PowerLite 1785W Wireless WXGA 3LCD Projector,3200 Lm,1280 x 800 Pixels,1.2x Zoom

Ratings & reviews