This item is Discontinued.

This item is Discontinued.
Premium Glossy Photo Paper Roll, 2" Core, 16.5" x 100 ft, Glossy White, PK170 (Discontinued)
Mfr #
S042076
Zoro #
G403665902
UPC # 10343859630
Country of Origin Japan
Category Copy & Printer Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S042076
- Zoro #
- G403665902
- UPC #
- 10343859630
- Country of Origin
- Japan
Dimensions
- Sheet Size
- 16.5" x 100 ft
- Paper/Media Thickness (mil)
- 10 mil
- Paper Roll Core Size
- 2"
- Sheet/Roll Size
- 16.5" x 100 ft
Details
- Item
- Paper
- Color
- White
- Brightness
- 94
- Finish
- Glossy
- Brightness Rating (International)
- 94
- Machine Compatibility
- Wide-Format Inkjet Printers
- Paper Finish
- Glossy
- Paper Grade (gsm)
- 165 gsm
- Paper/Media Color(s)
- White
- Paper Basis Weight (lb)
- 69 lb Bond
- Rolls Per Unit
- 1
Description
Premium glossy photo paper dries instantly for easy handling. Highest color gamut available for vivid color reproduction. Enhanced 2880 dpi printing offers the highest quality output.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.