This item is Discontinued.

This item is Discontinued.
Premium Glossy Photo Paper Roll, 2" Core, 36" x 100 ft., Glossy White (Discontinued)
Mfr #
S041391
Zoro #
G4079291
UPC # 10343831773
Country of Origin Japan
Category Copy & Printer Paper
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S041391
- Zoro #
- G4079291
- UPC #
- 10343831773
- Country of Origin
- Japan
Dimensions
- Size
- 36" x 100 ft
- Paper/Media Thickness (mil)
- 10 mil
- Paper Roll Core Size
- 2"
- Sheet/Roll Size
- 36" x 100 ft
Details
- Item
- Paper
- Color
- White
- Finish
- Glossy
- Weight
- 12.9 lbs
- Paper/Media Color(s)
- White
- Paper Grade (gsm)
- 165 gsm
- Rolls Per Unit
- 1
- Machine Compatibility
- Wide-Format Inkjet Printers
- Paper Finish
- Glossy
- Paper Basis Weight (lb)
- 69 lb Bond
- Brightness Rating (International)
- 94
Description
EpsonĀ® Premium Glossy Photo Paper Roll, 2" Core, 36" x 100 ft., Glossy White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.