This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S041409
- Zoro #
- G5855149
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Thickness
- 10 mil
- Size
- 13" x 32.8 ft
- Paper/Media Thickness (mil)
- 10 mil
- Sheet/Roll Size
- 13" x 32.8 ft
Details
- Item
- Premium Luster Photo Paper,13"X32.8 ft,W
- Color
- White
- Use With
- Inkjet Printers
- Finish
- Premium Luster
- Weight
- 2.6 lbs
- Rolls Per Unit
- 1
- Machine Compatibility
- Wide-Format Inkjet Printers
- Paper/Media Color(s)
- White
- Paper Finish
- Premium Luster
Description
Premium Luster Photo Paper,13"x32.8 ft,W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.