This item is Discontinued.

This item is Discontinued.
Premium Luster Photo Paper, 3" Core, 10 mil, 20" x 100 ft, Premium Luster White (Discontinued)
Mfr #
S042080
Zoro #
G603665863
UPC # 10343859685
Country of Origin Japan
Category Copy & Printer Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S042080
- Zoro #
- G603665863
- UPC #
- 10343859685
- Country of Origin
- Japan
Dimensions
- Sheet Size
- 20" x 100 ft
- Width
- 22.2"
- Sheet/Roll Size
- 20" x 100 ft
- Paper/Media Thickness (mil)
- 10 mil
- Paper Roll Core Size
- 3"
Details
- Item
- Paper
- Color
- White
- Finish
- Premium Luster
- Machine Compatibility
- Wide-Format Inkjet Printers
- Paper Grade (gsm)
- 240 gsm
- Rolls Per Unit
- 1
- Paper Finish
- Premium Luster
- Paper/Media Color(s)
- White
Description
Premium photo paper produces vivid, lifelike images that rival those of traditional silver halide prints. Highest color gamut available provides the most vivid colors. Enhanced 2880 dpi printing offers the highest possible detail. Paper dries instantly for easy handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.