This item is Discontinued.

This item is Discontinued.
Premium Matte Presentation Paper, 9 mil, 8.5 x 11, Matte Bright White, PK100 (Discontinued)
Mfr #
S042180
Zoro #
G003666088
UPC # 10343866430
Country of Origin Japan
Category Copy & Printer Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S042180
- Zoro #
- G003666088
- UPC #
- 10343866430
- Country of Origin
- Japan
Dimensions
- Sheet Size
- 8.5 x 11
- Sheet/Roll Size
- 8.5 x 11
- Paper/Media Thickness (mil)
- 9 mil
Details
- Item
- Paper
- Color
- Bright White
- Brightness
- 97
- Finish
- Matte
- Total Number of Sheets
- 100
- Machine Compatibility
- Inkjet Printers
- Paper/Media Color(s)
- Bright White
- Paper Finish
- Matte
- Brightness Rating (International)
- 97
Description
Perfect for non-glare photographs, craft projects and signage. Resists fading up to 72 years. Guaranteed to work with all inkjet printers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.