This item is Discontinued.

This item is Discontinued.
Premium Semigloss Photo Paper, 7 mil, 4 x 6, Semi-Gloss White, 40/Pack (Discontinued)
Mfr #
S041982
Zoro #
G4079072
UPC # 10343856417
Country of Origin Japan
Category Copy & Printer Paper
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S041982
- Zoro #
- G4079072
- UPC #
- 10343856417
- Country of Origin
- Japan
Dimensions
- Size
- 4 x 6
- Thickness
- 7 mil
- Sheet/Roll Size
- 4 x 6
- Paper/Media Thickness (mil)
- 7 mil
Details
- Item
- Paper
- Color
- White
- Finish
- Semi-Gloss
- Weight
- 0.9 lbs
- Paper/Media Color(s)
- White
- Paper Finish
- Semi-Gloss
- Machine Compatibility
- Inkjet Printers
Description
EpsonĀ® Premium Semigloss Photo Paper, 7 mil, 4 x 6, Semi-Gloss White, 40/Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.