This item is Discontinued.

This item is Discontinued.
Premium Semigloss Photo Paper Roll, 7 mil, 16.5" x 100 ft, Semi-Gloss White, PK170 (Discontinued)
Mfr #
S042075
Zoro #
G503665819
UPC # 10343859623
Country of Origin Japan
Category Copy & Printer Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S042075
- Zoro #
- G503665819
- UPC #
- 10343859623
- Country of Origin
- Japan
Dimensions
- Sheet Size
- 16.5" x 100 ft
- Paper/Media Thickness (mil)
- 7 mil
- Sheet/Roll Size
- 16.5" x 100 ft
Details
- Item
- Paper
- Color
- White
- Finish
- Semi-Gloss
- Paper Finish
- Semi-Gloss
- Paper/Media Color(s)
- White
- Machine Compatibility
- Wide-Format Inkjet Printers
- Rolls Per Unit
- 1
Description
Dries instantly to produce vivid, lifelike images that rival those of traditional silver halide prints. Highest color gamut available for vivid color reproduction. 7 mil thickness and RC paper base gives prints a photographic feel, and keeps the paper cockle-free. Delivers highly saturated prints by offering maximum ink coverage and a high D-Max for true photographic portraits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.