This item is Discontinued.

This item is Discontinued.
Professional Media Metallic Luster Photo Paper, 5.5 mil, 17 x 22, White, 25PK (Discontinued)
Mfr #
S045598
Zoro #
G205674812
UPC # 10343913578
Country of Origin Japan
Category Copy & Printer Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S045598
- Zoro #
- G205674812
- UPC #
- 10343913578
- Country of Origin
- Japan
Dimensions
- Sheet Size
- 17 x 22
- Size
- 17 x 22
- Sheet/Roll Size
- 17 x 22
- Paper/Media Thickness (mil)
- 5.5 mil
Details
- Item
- Paper
- Color
- White
- Paper Weight
- 5.05 lbs
- Finish
- Luster
- Total Number of Sheets
- 25
- Paper Finish
- Luster
- Brightness Rating (US)
- 83
- Paper/Media Color(s)
- White
- CIE Whiteness
- 93
- Machine Compatibility
- SureColor S-series (S30670, S50670, S70670)
Description
Designed with an incredible Dmax and rich color gamut, this semi-gloss, E surface, photographic paper features a unique metallic surface that provides extreme sharpness and depth.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.