This item is Discontinued.

This item is Discontinued.
Standard Proofing Paper Production, 9 mil, 44 in. x 100 ft, Semi-Matte White (Discontinued)
Mfr #
S045315
Zoro #
G905731624
UPC # 010343886926
Country of Origin Germany
Category Copy & Printer Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S045315
- Zoro #
- G905731624
- UPC #
- 010343886926
- Country of Origin
- Germany
Dimensions
- Sheet Size
- 44" x 100 ft
- Size
- 44" x 100 ft
- Paper/Media Thickness (mil)
- 9 mil
- Sheet/Roll Size
- 44" x 100 ft
Details
- Item
- Paper
- Color
- White
- Paper Weight
- 15.15 lbs
- Finish
- Semi-Matte
- Number of Reams per Case
- 1
- Paper Finish
- Semi-Matte
- Paper/Media Color(s)
- White
- Machine Compatibility
- Wide-Format Inkjet Printers; Wide-Format Laser Printers
- Rolls Per Unit
- 1
Description
A cost-effective solution for color-critical applications. Offers the highest degree of image quality and accuracy. GRACol Grade 1 compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.