This item is Discontinued.

This item is Discontinued.
T060420-S (60) DURABrite Ink, 450 Page-Yield, Yellow (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T060420-S
- Zoro #
- G7179083
- UPC #
- -
- Country of Origin
- Mexico
Details
- Market Indicator Cartridge No.
- 60
- Printer Model
- Stylus Color C88, CX3800, CX3810, CX4200, CX4800, CX5800F, CX7800
- Cartridge Condition
- New
- Item
- Ink Cartridge
- Printer Brand
- Epson
- Max. Page Yield
- 450
- Color
- Yellow
- For Use With
- Epson® Stylus® Color C88, CX3800, CX3810, CX4200, CX4800, CX5800F, CX7800; Epson®
- Remanufactured Cartridge Number
- No
- Product Type
- Ink Cartridge
- Compatibility
- Epson Printers: C68, C88, C88+, CX3800, CX3810, CX4200, CX4800, CX5800F, CX7800
- Print Supply Technology
- DURABrite™
- Supply Type
- Ink
- Ink Base
- Pigment-Based
- Device Types
- Inkjet Printer
Description
Delivers vibrant color and sharp text for long-lasting and high-quality results. Create brilliant prints on both plain and glossy paper. Fast drying ink means you can share prints with clients and co-workers immediately after printing. Epson® inks, specialty papers and printers are created to work together to consistently bring you excellent results. Revolutionary ink technologies deliver brilliant prints. Individual ink cartridges deliver vibrant color and sharp text for long-lasting, high-quality results.
- • Acid-free, DURABriteTM ink.
- • Separate cartridges.
- • Smudge-, water- and fade-resistant ink.
- • Meets the highest quality standards.