This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T069420-S
- Zoro #
- G7202375
- UPC #
- -
- Country of Origin
- Japan
Details
- Market Indicator Cartridge No.
- 69
- Printer Series
- Stylus
- Printer Model
- Stylus CX5000, CX6000
- Cartridge Condition
- New
- Item
- Ink Cartridge
- Printer Brand
- Epson
- Color
- Yellow
- Remanufactured Cartridge Number
- No
- For Use With
- Epson® Stylus® CX5000, CX6000; Epson®
- Product Type
- Ink Cartridge
- Compatibility
- Epson Stylus CX5000 Printer, Epson Stylus CX6000 Printer
- Supply Type
- Ink
- Print Supply Technology
- DURABrite™
- Device Types
- Inkjet Printer
Description
Delivers vibrant color and sharp text for long-lasting and high-quality results. Create brilliant prints on both plain and glossy paper. Fast drying ink means you can share prints with clients and co-workers immediately after printing. Epson® inks, specialty papers and printers are created to work together to consistently bring you excellent results. Revolutionary ink technologies deliver brilliant prints. Individual ink cartridges deliver vibrant color and sharp text for long-lasting, high-quality results.
- • DURABriteTM ink is smudge-, water- and fade-resistant.
- • Individual cartridges.
- • Quick-drying formula.
- • Ink won't bleed through paper.