This item is Discontinued.

This item is Discontinued.
T078420-S (78) Claria Ink, 430 Page-Yield, Yellow (Discontinued)
Specifications
Product Information
- MFR #
- T078420-S
- Zoro #
- G7523320
- UPC #
- 10343860728
- Country of Origin
- China
Details
- Market Indicator Cartridge No.
- 78
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 430
- Color
- Yellow
- For Use With
- Epson® Stylus® Photo RX580, RX595, RX680
- Compatible OEM Model Number
- Epson
- Weight
- 0.088 lbs
- Remanufactured Cartridge Number
- 78
- Product Type
- Ink Cartridge
- Compatibility
- Epson Stylus Photo Printers: RX580, R260, R380
- Supply Type
- Ink
- Print Supply Technology
- Claria®
- Device Types
- Inkjet Printer
Description
Delivers vibrant color and sharp text for long-lasting and high-quality results. Create brilliant prints on both plain and glossy paper. Fast drying ink means you can share prints with clients and co-workers immediately after printing. Epson® inks, specialty papers and printers are created to work together to consistently bring you excellent results. Revolutionary ink technologies deliver brilliant prints. Individual ink cartridges deliver vibrant color and sharp text for long-lasting, high-quality results.
- • Separate cartridges.
- • Claria® high-definition ink.
- • Formulated for no smudges, fading and spills.
- • High-quality performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.