This item is Discontinued.

Epson T078520S (78) Claria Ink, 430 Page-Yield, Light Cyan T078520-S

This item is Discontinued.

Epson

T078520S (78) Claria Ink, 430 Page-Yield, Light Cyan (Discontinued)

Mfr # T078520-S
Zoro # G7524328
UPC # 10343860735
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T078520-S
Zoro #
G7524328
UPC #
10343860735
Country of Origin
China

Details

Market Indicator Cartridge No.
78
Item
Print and Imaging Supplies
Max. Page Yield
430
Color
Light Cyan
Compatible OEM Model Number
Epson
Remanufactured Cartridge Number
78
For Use With
Epson® Stylus® Photo RX580, RX595, RX680
Weight
0.088 lbs
Product Type
Ink Cartridge
Compatibility
Epson Stylus Photo Printers: RX580, R260, R380
Device Types
Inkjet Printer
Print Supply Technology
Claria®
Supply Type
Ink

Description

Delivers vibrant color and sharp text for long-lasting and high-quality results. Create brilliant prints on both plain and glossy paper. Fast drying ink means you can share prints with clients and co-workers immediately after printing. Epson® inks, specialty papers and printers are created to work together to consistently bring you excellent results. Revolutionary ink technologies deliver brilliant prints. Individual ink cartridges deliver vibrant color and sharp text for long-lasting, high-quality results.


  • • Separate cartridges.
  • • Claria® high-definition ink.
  • • Formulated for no smudges, fading and spills.
  • • High-quality performance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.