This item is Discontinued.

This item is Discontinued.
T088120S (88) Ink, Black (Discontinued)
Mfr #
T088120-S
Zoro #
G7523497
UPC # 10343864290
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T088120-S
- Zoro #
- G7523497
- UPC #
- 10343864290
- Country of Origin
- Mexico
Details
- Market Indicator Cartridge No.
- 88
- Item
- Print and Imaging Supplies
- Color
- Black
- Remanufactured Cartridge Number
- No
- For Use With
- EpsonĀ® StylusĀ® CX4400, CX7400, NX115; EpsonĀ®
- Features
- Water Resistant
- Package Type
- OEM
- Product Type
- Ink Cartridge
- Compatibility
- Epson Stylus All-In-One Printers:415, NX105, NX305, CX4400, NX110, NX400, CX4450, NX115, NX415, CX7400, NX215, NX515, NX100, NX300
- Supply Type
- Ink
- Device Types
- Inkjet Printer
Description
EpsonĀ® T088120S (88) Ink, Black