This item is Discontinued.

This item is Discontinued.
T098120S (98) Claria High Yield Ink, 450 Page-Yield, Black (Discontinued)
Mfr #
T098120-S
Zoro #
G7524127
UPC # 10343868106
Country of Origin Indonesia
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T098120-S
- Zoro #
- G7524127
- UPC #
- 10343868106
- Country of Origin
- Indonesia
- Market Indicator Cartridge No.
- 98
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 450
- Color
- Black
- For Use With
- EpsonĀ® ArtisanĀ® 700, 800
- Remanufactured Cartridge Number
- 98
- Weight
- 0.1 lbs
- Compatible OEM Model Number
- Epson
- Product Type
- Ink Cartridge
- Compatibility
- Epson Printers:Artisan 700, Artisan 800
- Print Supply Technology
- ClariaĀ®
- Supply Type
- Ink
- Yield Type
- High-Yield
- Device Types
- Inkjet Printer
Description
EpsonĀ® T098120S (98) Claria High Yield Ink, 450 Page-Yield, Black