This item is Discontinued.

This item is Discontinued.
T098920S (99) Claria HY Ink Cyan/Lt Cyan/Lt Magenta/Magenta/Ylw, PK5 (Discontinued)
Mfr #
T098920-S
Zoro #
G7524580
UPC # 10343873391
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T098920-S
- Zoro #
- G7524580
- UPC #
- 10343873391
- Country of Origin
- Mexico
Details
- Market Indicator Cartridge No.
- 99
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 450
- Color
- Cyan; Light Cyan; Light Magenta; Magenta; Yellow
- Remanufactured Cartridge Number
- No
- Features
- Smudge Resistant, Lightfastness, Water Resistant, Scratch Resistant
- For Use With
- EpsonĀ® ArtisanĀ® 700, 800; EpsonĀ®
- Product Type
- Ink Cartridge
- Compatibility
- Epson Artisan All-in-One Printers:700, 710, 725, 725 Arctic Edition, 730, 800, 810, 835, 837
- Yield Type
- High-Yield
- Supply Type
- Ink
- Device Types
- Inkjet Printer
- Print Supply Technology
- ClariaĀ®
Description
EpsonĀ® T098920S (99) Claria High-Yield Ink Cyan/Light Cyan/Light Magenta/Magenta/Yellow