This item is Discontinued.

This item is Discontinued.
T099420S (99) Claria Ink, 450 Page-Yield, Yellow (Discontinued)
Mfr #
T099420-S
Zoro #
G7524775
UPC # 10343869622
Country of Origin Indonesia
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T099420-S
- Zoro #
- G7524775
- UPC #
- 10343869622
- Country of Origin
- Indonesia
Details
- Market Indicator Cartridge No.
- 99
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 450
- Color
- Yellow
- Weight
- 0.05 lbs
- Compatible OEM Model Number
- Epson
- For Use With
- EpsonĀ® ArtisanĀ® 700, 800
- Remanufactured Cartridge Number
- 99
- Product Type
- Ink Cartridge
- Compatibility
- Epson Printers:Artisan 700, Artisan 800
- Print Supply Technology
- ClariaĀ®
- Device Types
- Inkjet Printer
- Supply Type
- Ink
Description
EpsonĀ® T099420S (99) Claria Ink, 450 Page-Yield, Yellow
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.