This item is Discontinued.
This item is Discontinued.
T10S DURABrite Ultra Ink, 3,000 Page-Yield, Cyan (Discontinued)
Mfr #
T10S200
Zoro #
G509151248
UPC # 10343975583
Country of Origin Indonesia
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T10S200
- Zoro #
- G509151248
- UPC #
- 10343975583
- Country of Origin
- Indonesia
Details
- Market Indicator Cartridge No.
- T10S
- Printer Model
- Epson® Workforce Pro EF-C5390, WF-C5890
- Ink/Toner Color
- Cyan
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 3000
- Fits Brand
- Epson®
- For Use With
- Inkjet Printer
- Supply Type
- Ink
- OEM/Compatible
- OEM
- Print Supply Technology
- DURABrite Ultraâ„¢
Description
Replace only the color you need with individual ink cartridge to print amazing documents and great photos. Epson's revolutionary DURABrite Ultra Ink produces smudge-, fade- and water-resistant prints that look brilliant on both plain and glossy photo paper. There's no need to spend additional money on specialized cartridges to print on either plain or photo paper. Delivers vibrant color and sharp text for long-lasting and high-quality results.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.