This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T124120-S
- Zoro #
- G7176581
- UPC #
- -
- Country of Origin
- United States
Details
- Market Indicator Cartridge No.
- 124
- Printer Series
- Stylus
- Printer Model
- Stylus NX125, NX127, NX420
- Cartridge Condition
- New
- Item
- Ink Cartridge
- Printer Brand
- Epson
- Color
- Black
- For Use With
- Epson® Stylus® NX125, NX127, NX420; Epson®
- Remanufactured Cartridge Number
- No
- Product Type
- Ink Cartridge
- Compatibility
- Epson Workforce Printers:127, 320, 323, 325, NX125, NX420, NX127
- Supply Type
- Ink
- Device Types
- Inkjet Printer
- Print Supply Technology
- DURABrite Ultraâ„¢
Description
Market Indicator Cartridge No. 124, Printer Brand Epson, Printer Series Stylus, Printer Model Stylus NX125, NX127, NX420, Color Black, Cartridge Condition New, Ink Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.