This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T127420-S
- Zoro #
- G7207199
- UPC #
- -
- Country of Origin
- United States
- Market Indicator Cartridge No.
- 127
- Printer Model
- Stylus NX625, WorkForce 630, 633, 635
- Cartridge Condition
- New
- Item
- Ink Cartridge
- Printer Brand
- Epson
- Color
- Yellow
- Remanufactured Cartridge Number
- No
- For Use With
- Epson® Stylus® NX625, WorkForce® 630, 633, 635; Epson®
- Product Type
- Ink Cartridge
- Compatibility
- Epson WorkForce All-in-One Printers: 630, 633, 60, 635, WF-3520, WF-7010, WF-3540, WF-3520, WF-7510, WF-7520, 845, 845, 840, 645, 545, Epson Stylus All-in-One Printers: NX625, NX530
- Yield Type
- Extra High-Yield
- Supply Type
- Ink
- Device Types
- Inkjet Printer
- Print Supply Technology
- DURABrite Ultraâ„¢
Description
Market Indicator Cartridge No. 127, Printer Brand Epson, Printer Model Stylus NX625, WorkForce 630, 633, 635, Color Yellow, Cartridge Condition New, Ink Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.