This item is Discontinued.

This item is Discontinued.
T200120S (200) DURABrite Ultra Ink, 175 Page-Yield, Black (Discontinued)
Mfr #
T200120S
Zoro #
G7524337
UPC # 10343901049
Country of Origin China
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T200120S
- Zoro #
- G7524337
- UPC #
- 10343901049
- Country of Origin
- China
Details
- Market Indicator Cartridge No.
- 200
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 175
- Color
- Black
- Remanufactured Cartridge Number
- No
- For Use With
- EpsonĀ® ExpressionĀ® Home XP-200, XP-300, XP-310, XP-400, XP-410; WorkForceĀ® WF-2520, WF-2530, WF-2540; EpsonĀ®
- Features
- Lightfastness, Smudge Resistant, Water Resistant
- Product Type
- Ink Cartridge
- Compatibility
- Epson Expression Home All-in-One Printers: XP-200, XP-400
- Supply Type
- Ink
- Print Supply Technology
- DURABrite Ultraā¢
- Device Types
- Inkjet Printer
Description
EpsonĀ® T200120S (200) DURABrite Ultra Ink, 175 Page-Yield, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.