This item is Discontinued.

This item is Discontinued.
T200220-S (200) DURABrite Ultra Ink, Cyan (Discontinued)
Mfr #
T200220-S
Zoro #
G7524599
UPC # 10343901087
Country of Origin Indonesia
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T200220-S
- Zoro #
- G7524599
- UPC #
- 10343901087
- Country of Origin
- Indonesia
- Market Indicator Cartridge No.
- 200
- Item
- Print and Imaging Supplies
- Color
- Cyan
- Remanufactured Cartridge Number
- No
- For Use With
- Epson® Expression® Home XP-200; XP-400; Epson®
- Features
- Smudge Resistant, Water Resistant, Lightfastness
- Product Type
- Ink Cartridge
- Compatibility
- Epson Expression Home All-in-One Printers: XP-200, XP-400
- Supply Type
- Ink
- Print Supply Technology
- DURABrite Ultra™
- Device Types
- Inkjet Printer
Description
Individual ink cartridges deliver vibrant color and sharp text for long-lasting and high-quality results. Revolutionary ink technologies create brilliant prints on both plain and glossy paper. Fast drying ink means you can share prints with clients and co-workers immediately after printing. Epson® inks, specialty papers and printers are created to work together to consistently bring you excellent results.
- • Worry-free handling: smudge-, fade- and water-resistant prints.
- • Prints that look brilliant on both plain and glossy photo paper.
- • Cost-efficient professional color prints.
- • Better quality than the lab.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.