This item is Discontinued.

This item is Discontinued.
T220XL320-S (220XL) DURABrite Ultra High-Yield Ink, 450 Page-Yield, Magenta (Discontinued)
Mfr #
T220XL320-S
Zoro #
G802690444
UPC # 10343915701
Country of Origin Indonesia
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T220XL320-S
- Zoro #
- G802690444
- UPC #
- 10343915701
- Country of Origin
- Indonesia
Details
- Market Indicator Cartridge No.
- 220XL
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 450
- Color
- Magenta
- Compatible OEM Model Number
- Epson
- Remanufactured Cartridge Number
- 220XL
- For Use With
- Epson® Expression® Home XP-320, 420, 424; WorkForce® WF-2630, 2650, 2660, 2750, 2760
- Weight
- 0.025 lbs
- Supply Type
- Ink
- Ink Base
- Pigment-Based
- Yield Type
- High-Yield
- Device Types
- Inkjet Printer
- Print Supply Technology
- DURABrite Ultraâ„¢
Description
Replace only the cartridge that runs out with individual ink cartridges. Best of all, only one set of cartridges is needed to print amazing documents and great photos. Epson's DURABrite ultra ink produces smudge-, fade- and water-resistant prints that look brilliant on both plain and glossy photo paper.