This item is Discontinued.

This item is Discontinued.
T252220-S (252) DURABrite Ultra Ink, Cyan (Discontinued)
Mfr #
T252220-S
Zoro #
G7521677
UPC # 10343910294
Country of Origin Indonesia
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T252220-S
- Zoro #
- G7521677
- UPC #
- 10343910294
- Country of Origin
- Indonesia
Details
- Market Indicator Cartridge No.
- 252
- Item
- Print and Imaging Supplies
- Color
- Cyan
- Compatible OEM Model Number
- Epson
- Weight
- 0.05 lbs
- For Use With
- Epson® WorkForce® 3620, 3640, 7110, 7610, 7620
- Remanufactured Cartridge Number
- 252
- Device Types
- Inkjet Printer
- Supply Type
- Ink
- Print Supply Technology
- DURABrite Ultra™
Description
Replace only the color you need with individual ink cartridges. Best of all, only one set of cartridges is needed to print amazing documents and great photos. There's no need to spend additional money on specialized cartridges to print on either plain or photo paper. Epson's revolutionary DURABrite UltraTM Ink produces smudge-, fade- and water-resistant prints that look brilliant on both plain and glossy photo paper.
- • OEM quality.
- • Worry-free handling: smudge-, fade- and water-resistant prints.
- • Convenient individual ink cartridges.
- • Sharp text and brilliant images for print-shop-quality results.