This item is Discontinued.

This item is Discontinued.
T252XL220S (252XL) DURABrite Ultra High-Yield Ink, 1100 PY, Cyan (Discontinued)
Mfr #
T252XL220-S
Zoro #
G7520164
UPC # 10343910348
Country of Origin Indonesia
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T252XL220-S
- Zoro #
- G7520164
- UPC #
- 10343910348
- Country of Origin
- Indonesia
Details
- Market Indicator Cartridge No.
- 252XL
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 1100
- Color
- Cyan
- Weight
- 0.07 lbs
- Compatible OEM Model Number
- Epson
- Remanufactured Cartridge Number
- 252XL
- For Use With
- EpsonĀ® WorkForceĀ® WF-3620, WF-3640, WF-7110, WF-7210, WF-7610, WF-7620, WF-7710, WF-7720
- Product Type
- Ink Cartridge
- Compatibility
- Epson WorkForce (WF-Series) Printers: WF-3620, WF-3640, WF-7110, WF-7610, WF-7620
- Yield Type
- High-Yield
- Print Supply Technology
- DURABrite Ultraā¢
- Device Types
- Inkjet Printer
- Ink Base
- Pigment-Based
- Supply Type
- Ink
Description
EpsonĀ® T252XL220S (252XL) DURABrite Ultra High-Yield Ink, 1100 Page-Yield, Cyan